Zoro Homepage
This item is Discontinued.
Sea-Dog Dbl Braid Nyl Line 38X15 302110015BK-1

Dbl Braid Nyl Line 38X15 (Discontinued)

  • Mfr # 302110015BK-1
  • Zoro # G608136542
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302110015BK-1
Zoro #
G608136542
UPC #
35514302029
Country of Origin
China

Description

Sea Dog 302110015BK1 nylon rope with a double braid is an excellent allaround rope A 100 percent nylon rope with strong strength and exceptional shock absorption Hockling is kept at bay with this torsionbalanced construction, maintaining dimensional stability Nylon is a great maritime and general purpose rope due to its superior UV and chemical resistance compared to other synthetic fibers Because of its elasticity and ability to absorb energy, the double nylon braid is ideal for docking and mooring lines Key Features It is made entirely of marinegrade nylon strands with high toughness Double nylon braids durable rope with a smooth, soft feel, making it simple to handle and splice A braided cover encircles a braided core 100 premium double braided nylon TorsionBalanced UV and chemical resistance Typical use cases are dock lines, rodes, anchor ropes, tow lines, and shock absorbers Specifications SKU 3302110015BK1 UPC 035514302029 Weight 066 LBS Manufacturer Part Number MPN 302110015BK1 Brand Sea Dog Marine Size 38Inch x 15Feet Material Nylon Double Braided Nylon Double Braided Nylon Dock Lines 100 premium double braided nylon Professionally spliced soft eye at one end Yacht whipped at the bitter end and splice point Available in a wide range of colors and sizes Comes in an attractive, reusable clamshell package

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.