Dog Screw Out Deck Plates are molded to the highest standards using top quality UV

  • Mfr # 335745-1

  • Zoro # G305781205


product price:  $46.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335745-1
Zoro #
G305781205
UPC #
35514335188
Country of Origin
China

Description

Sea-Dog Screw-Out Deck Plates are molded to the highest standards using top quality UV stabilizers and antioxidants. When installing, use silicone sealant on hull or deck surface. Keep threads clean with hot, soapy water. Lubricate with Vaseline or non-Stick grease.

Specifications
  • Color: Black
  • Size: 4"
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.