Zoro Homepage
This item is Discontinued.
Sea-Dog Double Braid Nylon Line 38X15' 302110015G/W-1

Double Braid Nylon Line 38X15' (Discontinued)

  • Mfr # 302110015G/W-1
  • Zoro # G608058882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302110015G/W-1
Zoro #
G608058882
UPC #
35514302036
Country of Origin
China

Description

For anchoring your boats while docking This item will assist you in tying down your boats The Double BRAID Nylon LINE 38X15' 3302110015GW1 has a soft eye spliced professionally at one end and a yacht whipped at the other With a breaking strength capacity of 4400 LBS, you don't have to be concerned even if the weather is bad because your boat is securely tied up The Double BRAID Nylon LINE 38X15' 3302110015GW1 is a braided nylon dock line made of 100 percent premium double braided nylon that stretches to absorb shock This nylon dock line is guaranteed to be tough and durable It comes in an appealing clamshell package that can be closed Key Features Has a soft eye spliced professionally at one end and a yacht whipped at the other Breaking strength capacity of 4400 LBS Braided nylon dock line made of 100 percent premium double braided nylon Stretches to absorb shock Tough and durable Specifications Brand Sea Dog Marine SKU 3302110015GW1 UPC 035514302036 Weight 066 LBS Diameter 38 inches Fender Line Length 15 inches Manufacturer Part Number MPN 302110015GW1 Double Braided Nylon Dock Lines 100 premium double braided nylon Professionally spliced soft eye at one end Yacht whipped at the bitter end and splice point Comes in an attractive, closable clamshell package This product replaces 552854, 3302110015GW, 302110015GW, 302110015GW1, 302110015GW1, 3302110015GW, 3302110015GW1, 302110015GW, 35514302036 This product replaces 552854, 3302110015GW, 302110015GW, 302110015GW1, 302110015GW1, 3302110015GW, 3302110015GW1, 302110015GW, 35514302036

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.