
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
426522-1
Zoro #
G010046033
UPC #
035514433075
Country of Origin
China
Description
Dual USB-C Power Socket. A dual USB-C Power Socket charges two devices simultaneously. The total output 8A load is split 4A per side as needed. USB-C features Power Delivery PD for faster and more flexible charging. Enough power to charge phones, pads, and tablets quickly and efficiently. A protective dust cap extends the life of the charger.Features: Constructed of injection molded nylon . Installation is as easy as drilling a 1-1/8in hole, inserting the socket body, tightening the locking nut, and connecting the wires . Also, fits Sea-DogĀ® Power Socket Shell 426100 and Mounting Bracket 426105. Blue LED illumination . IP65 rating . CE and RoHS compliant. Specifications: Output DC: 5V/8A. Input: 8-32VDC. USB-C Watts: 60W@24V . Plug-In Side Diameter: inch 1-7/16in . Length: inch 2-1/4inas an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.