Zoro Homepage

Front Mount Power Socket

  • Mfr # 426950-1

  • Zoro # G314543788


product price: $13.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426950-1
Zoro #
G314543788
UPC #
35514432818
Country of Origin
China

Description

Front Mount Power Socket This SAE-type polarized electrical connector is a two-prong power socket connector set. Great for solar panel connections and maintaining battery charge. Drill a 3/4 hole and install with two #10 RH screws not included.Features: 14-gauge duplex wire Specifications: Length: 5 in. Volts: 12-24 Maximum Amps: 20A @ 12VDC Wire Guage: 14 AWM Weight: 0.12 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.