Fuse Holder, 12V DC Volt Rating, Glass Fuse Type

  • Mfr # 420503-1

  • Zoro # G004994203


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Series
AGC
Voltage Rating
12V DC
Mounting Style
Panel
Body Material
Molded Bakelite
For Fuse Size
1-1/4 in L x 1/4 in dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
420503-1
Zoro #
G004994203
UPC #
35514422970
Country of Origin
Taiwan, Province of China

Dimensions

For Fuse Size
1-1/4 in L x 1/4 in dia

Details

Item
Fuse Holder
Series
AGC
Voltage Rating
12V DC
Mounting Style
Panel
Body Material
Molded Bakelite
Fits Fuse Type
Glass
Max. Voltage
12V DC
Max. Amps
15A
DC Voltage Rating
12V DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.