Fuse Holder, 12V DC Volt Rating, Solder, Glass Fuse Type

  • Mfr # 420501-1

  • Zoro # G304994132


product price:  $11.39
/ea
Sold in multiples of 2 for $22.78

Key Features

Series
AGC
Voltage Rating
12V DC
Connector Type
Solder
Mounting Style
Panel
For Fuse Size
1-1/4 in L x 1/4 in dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
420501-1
Zoro #
G304994132
UPC #
35514424066
Country of Origin
Taiwan, Province of China

Dimensions

For Fuse Size
1-1/4 in L x 1/4 in dia

Details

Item
Fuse Holder
Series
AGC
Voltage Rating
12V DC
Connector Type
Solder
Mounting Style
Panel
Max. Voltage
12V DC
Max. Amps
10A
Fits Fuse Type
Glass
DC Voltage Rating
12V DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.