Fuse Holder, 30A Amp Range, Wire Leads, Automotive Fuse Type

  • Mfr # 445198-1

  • Zoro # G204994577


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Connector Type
Wire Leads
Mounting Style
In-Line
Body Material
Injection Molded PVC
Height
1 in
Length
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
445198-1
Zoro #
G204994577
UPC #
035514446518
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 in
Length
1-1/4 in

Details

Item
Fuse Holder
Connector Type
Wire Leads
Mounting Style
In-Line
Body Material
Injection Molded PVC
Fits Fuse Type
Automotive
Max. Amps
30A
Wire Range
12 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.