Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuse Holder, Wire Leads, Glass Fuse Type

  • Mfr # 420562-1

  • Zoro # G304994620


product price: $12.25
/ea

Key Features

Series
AGC
Connector Type
Wire Leads
Mounting Style
In-Line
Body Material
PVC
For Fuse Size
1-1/4 in L x 1/4 in dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420562-1
Zoro #
G304994620
UPC #
035514420709
Country of Origin
United States

Dimensions

For Fuse Size
1-1/4 in L x 1/4 in dia

Details

Item
Fuse Holder
Series
AGC
Connector Type
Wire Leads
Mounting Style
In-Line
Body Material
PVC
Wire Range
16 AWG
Max. Amps
10A
Fits Fuse Type
Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.