Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kayak Hatch Cover - 8in - VCP Oval

  • Mfr # 746180-1

  • Zoro # G212672924


product price: $30.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
746180-1
Zoro #
G212672924
UPC #
35514746175
Country of Origin
Unknown

Description

Kayak Hatch Cover - 8in - VCP Oval The VCP Oval Hatch Cover is a great replacement for lost or damaged lids. This performance hatch features Sea-Dog's unique two-part construction for maximum protection. Designed to float when dropped in the water, the hatch lids are easy to attach while still offering a superior watertight seal. This Sea-Dog VCP Oval Hatch Cover is compatible with the Valley Canoe Products VCP oval hatch when mounted on an injection-molded rim bolted/glued to the deck; it is not recommended for rotomolded kayaks that do not feature this rim. *Sea-Dog is not affiliated with Valley Sea Kayaks and/or Kayak Sport; reference to these brands only indicates similar sizing of hatch cover products. Features: Proudly constructed in the USA of injection molded nylon and polypropylene Lid only Specifications: Diameter: 8 in. Style: Performance Weight: 0.55 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.