Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lower Unit Standard Pump

  • Mfr # 502150H-1

  • Zoro # G016559674


product price: $9.39
/ea

Key Features

Depth
5.13 in
Color
White
Material
Plastic
Length
11.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
502150H-1
Zoro #
G016559674
UPC #
35514502092
Country of Origin
Taiwan, Province of China

Dimensions

Depth
5.13 in
Length
11.13 in

Details

Color
White
Material
Plastic

Description

The Lower Unit Standard Pump fits quart oil bottles. Flexible hose gets into hard to reach locations. Threaded 3/8-16 fitting fits Mercruiser, OMC, Evinrude, Johnson, Honda 70hp & up, Volvo, Force, Mercury US origin models and Gamefisher lower units. Includes Yamaha adapter 8mm-1.25 fitting for Mercury Japanese origin models, Yamaha, Nissan, Tohatsu, and Honda.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.