Zoro Homepage
This item is Discontinued.
Sea-Dog Circuit Breaker Panel Six Circuit 422800-1

Circuit Breaker Panel Six Circuit (Discontinued)

  • Mfr # 422800-1
  • Zoro # G307879245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
422800-1
Zoro #
G307879245
UPC #
35514423410
Country of Origin
Taiwan, Province of China

Description

Suppose there is a short circuit or an overload In that case, The CIRCUIT Breaker Panel Six Circuit is helpful as it immediately interrupts the current flow and protects an electrical circuit well as appliances, gadgets, and your boat Electrical overloads can produce a lot of heat, leading to sparks, burns, electrocution, and fires It would be best to be mindful of potential overloads or electrical faults It's critical to understand which branch circuit each breaker is connected, to determine whether too many gadgets are attached Key Features Aluminum Breaker Panel features six 15A 12 VDC Six thermal ACDC circuit breakers are controlled by an illuminated SPST OnOff rocker two 3A, two 6A, one 8A, and one 10A Individual circuit 10A max 40A total Includes a sheet of 20 preprinted decals that you may personalize to fit your needs It is constructed of stamped anodized aluminum Installs with six number 6 RH fasteners sold separately Product Details SKU 34228001 Weight 091 LBS Brand SeaDog Line Condition Brandnew Aluminum Breaker Panel features six 15A 12 VDC illuminated SPST OnOff rocker switches and six thermal ACDC circuit breakers two 3A, two 6A, one 8A, and one 10A Individual circuit 10A max 40A total Includes a sheet of 20 preprinted decals to customize to your specific applications Constructed of stamped anodized aluminum Installs with six 6 RH fasteners not included 12 VDC This product replaces 4228001, 422800, 3422800

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.