Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302110025G/W-1
Zoro #
G708058720
UPC #
35514302210
Country of Origin
China
Description
Sea Dog's Double Braid Line has a longer life expectancy and is resistant to wear, while the threestrand rope is waterproof, making either rope ideal for use onboard With such a durable rope on board, anyone can sail away stressfree Due to its double braid and triple strand nylon fiber, Sea Dog's Dock Line and Fender Line is an excellent alternative to rope Because it is exceptionally flexible and strong, nylon makes this rope perfect for your sea excursions This rope is constructed completely of marinegrade nylon fibers with high toughness Synthetic fibers' high strength and elongation properties make this rope ideal for shock loading applications Nylon is a maritime and generalpurpose rope due to its UV and chemical resistance compared to other synthetic fibers Key Features Nylon Dock Lines with Double Braids Nylon double braided of the highest quality One end has a professionally spliced soft eye Product Specifications SKU 3302110025GW1 UPC 035514302210 Weight 108 LBS Quantity 1 This product replaces 552870, 3302110025GW1, 302110025GW1, 3302110025GW, 3302110025GW, 302110025GW1, 302110025GW, 302110025GW, 35514302210 Double Braided Nylon Dock Lines 100 premium double braided nylon Professionally spliced soft eye at one end Yacht whipped at the bitter end and splice point Comes in an attractive, closable clamshell package This product replaces 552870, 3302110025GW1, 302110025GW1, 3302110025GW, 3302110025GW, 302110025GW1, 302110025GW, 302110025GW, 35514302210
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.