This item is Discontinued.

No Product Image Available

Led Strip Light 12 Red Leds (Discontinued)

  • Mfr # 401468-1
  • Zoro # G308051848
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
401468-1
Zoro #
G308051848
UPC #
35514404471
Country of Origin
Taiwan, Province of China

Description

The SeaDog Line LED Strip Light is the perfect solution for nighttime driving safely LED STRIP LIGHT 12 RED LEDs 34014681 improve your boat visibility, especially whenever you decide to sail at night time It is very difficult to see through the dark pitch night while in the middle of the ocean These lights feature intuitive touch controls and can be easily dimmed, brightened, or switched to adapt to the environment It will improve by reducing energy consumption levels, as well as reducing interior heat levels, too It's made of corrosionresistant plastic and is both lightweight and sturdy LED STRIP LIGHT 12 RED LEDs 34014681 can be used for a variety of applications, including LED Yacht deck lighting, strip lights, and underwater lighting around the trim of a boat or jetski With nonwaterproof LED strip lights, accent lighting, task lighting, and show lighting are widely used in the helm, galley, and cabins The LED STRIP LIGHT 12 RED LEDs 34014681 Drizzle isn't a problem with the IP67 waterproof rating On your camper, boat, snowmobile, and other trailers, simply use two 10RH fasteners You're all set to embark on a safe and long journey Have fun on the ride Key Features Corrosionresistant, lightweight polyethylene A lowamperage LED Red light indicates a vessel's port left side The installation is very userfriendly and will take no time For a waterproof seal, epoxy spotting on the circuit board IP67 waterproof rating 1224VDC It has 12 red LED lights on it Installation requires two 10RH fasteners included Corrosionresistant, lightweight plastic is used to make the LED strip lights Specifications Sea Dog Marine SKU 34014681 UPC 035514404471 Weight 012 LBS Fastener 10 RH LEDs 12 Color Red Volts 1224 This product replaces 401468, 4014681, 3401468, 35514404471 Plastic LED strip lights are constructed of corrosion resistant lightweight plastic This product replaces 401468, 4014681, 3401468, 35514404471

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.