Zoro Homepage
This item is Discontinued.
Sea-Dog Wiper Blade Hook Style  SeaDog Line 414114B-1

Wiper Blade Hook Style SeaDog Line (Discontinued)

  • Mfr # 414114B-1
  • Zoro # G207989471
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414114B-1
Zoro #
G207989471
UPC #
35514414210
Country of Origin
Taiwan, Province of China

Description

For the uninitiated, replacing your windshield wipers can be intimidating Swiping arms of plastic connectors, rubber, and metal may appear to be a puzzle that only Indiana Jones can solve, yet on many vehicles, it's a simple chore The windshield wiper blade easily glides over a metal hook and clicks into place on newer vehicles with an easytoreplace hookstyle wiper arm The locking tab on the hooktype wiper blade arm keeps the wiper arm linked to the wiper blade The Sea Dog Straight Blade Type 18 Nylon Wiper Blade 414118B1 is a hingestyle curved wiper blade with marine grade silicone rubber squeegee for flat or curved windshields with a hook style arm This wiper is made of injectionmolded nylon Key Features Premium materials are expertly sculpted into this piece Designed to meet stringent quality requirements High quality at an affordable price Product Specifications SKU 3414114B1 UPC 035514414210 Weight 009 LBS Blade Length 18 Finish Black Quantity 1 This product replaces 414114B1, 414114B, 4141141, 414114, 3414114, 3414114B, 35514414210 Injection Molded Nylon Hingestyle curved Wiper Blade For use on flat or curved windshields with a hook style arm This product replaces 414114B1, 414114B, 4141141, 414114, 3414114, 3414114B, 35514414210

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.