Zoro Homepage

Mini Battery Switch Key w/Removable Knob - 32V & 100A

  • Mfr # 422732-1

  • Zoro # G510046038


product price: $30.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
422732-1
Zoro #
G510046038
UPC #
035514432955
Country of Origin
China

Description

Mini Battery Switch Key with Removable Knob - 32V & 100A. These Mini Battery Switches feature a removable knob for extra security. To remove, simply twist the cap to the OUT position and pull. Mini footprint makes it ideal for close quarters. The 422732-1 is rated at 100A continuous and 150A cranking amps. Installation is as easy as drilling a 1-1/8in hole for the 422732-1, inserting the socket body, tightening the locking nut, and connecting the wires. Features: 3 Switch positions: On, off, and out. Constructed of machined brass and injection molded nylon. Specifications: Switch Face Width: inch 1-1/8in. Volts: 32. Amps: 100. Stud Diameter: inch 1/4in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.