Zoro Homepage

Mini Battery Switch Key w/Removable Knob - 32V & 300A

  • Mfr # 422730-1

  • Zoro # G810046035


product price: $48.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
422730-1
Zoro #
G810046035
UPC #
035514432887
Country of Origin
China

Description

Mini Battery Switch Key with Removable Knob - 32V & 300A. These Mini Battery Switches feature a removable knob for extra security. To remove, simply twist the cap to the OUT position and pull. Mini footprint makes it ideal for close quarters. The 422730-1 is rated at 300A continuous and 1000A cranking amps. Installation is as easy as drilling a 2-1/16in hole for the 422730-1, inserting the socket body, tightening the locking nut, and connecting the wires. Features: 3 Switch positions: On, off, and out. Constructed of machined brass and injection molded nylon. Specifications: Switch Face Width: inch 2-1/16in. Volts: 32. Amps: 300. Stud Diameter: inch 5/16in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.