Open Fuse Block, 30 to 100A Amp Range, 32V DC Volt Rating

  • Mfr # 445188-1

  • Zoro # G4557204


product price: $45.45
/ea

Key Features

Amp Range
30 to 100A
Voltage Rating
32V DC
Visual Indication
Indicating
Body Material
Injection Molded ABS
Width
3-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445188-1
Zoro #
G4557204
UPC #
35514446617
Country of Origin
China

Dimensions

Width
3-3/8 in
Length
5-1/2 in
Height
1-7/16 in

Details

Item
Open Fuse Block
Amp Range
30 to 100A
Voltage Rating
32V DC
Visual Indication
Indicating
Body Material
Injection Molded ABS
DC Voltage Rating
32V DC

Description

Sea-Dog Blade Style LED Indicator Fuse Block w/Negative Bus Bar - 12 Circuit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.