Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oval Surface Mount USB 3.0 & USB-C Power Socket

  • Mfr # 426535-1

  • Zoro # G010918873


product price: $29.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426535-1
Zoro #
G010918873
UPC #
035514433150
Country of Origin
China

Description

Oval Surface Mount USB 3.0 USB-C Power SocketThis oval surface-mount USB 3.0 USB-C power socket charges two devices simultaneously. When split, the total 6A output is 3A per side. USB 3.0 features quick charging QC for supported devices, giving enough power to charge phones, pads, and tablets quickly and efficiently.Features:USB-C features Power Delivery PD for faster and more flexible chargingA protective dust cap covers the ports when not in use. Constructed of injection-molded nylonEasy installation requires drilling a 3/16 hole for the wire connection, securing it to the surface with two #6 screws not included, and snapping the concealed fastener cover in placeBlue LED illuminationIP65 ratingCE and RoHS compliantSpecifications:Diameter inch: 2-3/8Height inch: 1-15/16Width inch: 3/4Volts: 8-32Total Output: 5V/6AUSCB-C Watts: 60W @ 24VUSB-A Watts: 36W @ 12VWeight: 0.07 lb.Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.