Zoro Homepage

Power Box Battery Switch

  • Mfr # 422737-3

  • Zoro # G310918900


product price: $153.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
422737-3
Zoro #
G310918900
UPC #
035514433167
Country of Origin
China

Description

Power Box Battery SwitchThe Power Box is controlled with a 50A battery switch and monitored with an LED voltmeter. The switch features a removable knob for extra security. The power box includes two power sockets, two Anderson outputs, one USB-C port, and four USB-A ports.Features:Onboard internal fuse block, great for john boats and kayaks Anderson battery plug with terminals and four #8 FH mounting fasteners included12-24V. 50ASpecifications:Length inch: 6-1/4Height inch: 3-1/8 Width inch: 5-9/16 Volts: 12-24Total Output Amps: 50AWeight: 1.70 lb.Color: Black box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.