Zoro Homepage

Rainbow Display Digital Voltmeter - Injection Molded Nylon - 5V-15VDC

  • Mfr # 421617

  • Zoro # G922600316


product price: $36.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421617
Zoro #
G922600316
UPC #
-
Country of Origin
Unknown

Description

Rainbow Display Digital Voltmeter - Injection Molded Nylon - 5V-15VDC The Rainbow Display Digital Voltmeter gives the user quick, visual, color-coded voltage information. Red/orange means the voltage is too low. Green means the voltage is normal. The same compact round size as a standard 12VDC receptacle, this voltmeter supports many installation options. Constructed of injection-molded nylon. Rainbow LED display. For use with 12VDC systems. IP65 rating. Specifications: Volts: 5-15

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.