Zoro Homepage

Remote Wireless Horn Button - Steering Wheel Hub Mount

  • Mfr # 431050-3

  • Zoro # G712840434


product price: $91.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
431050-3
Zoro #
G712840434
UPC #
035514432696
Country of Origin
Unknown

Description

Remote Wireless Horn Button - Steering Wheel Hub Mount This horn button works with a simple push. Essentially, the remote wireless momentary push-button horn switch is activated by pushing the button transmitter to send a signal to the receiver, which activates the existing horn. Features: The receiver connects to the existing horn switch wiring for easy installation The receiver works up to 50 ft. away from the horn button The transmitter button uses a CR2032 battery included and is installed to wheel center cap either by double-back tape or two #8 fasteners included Specifications: Horn Button Diameter: 2-15/16 in. Horn Button Depth: 7/8 in. Transmitter Width: 2-1/4 in. Transmitter Length: 1-1/4 in. Maximum: 20A. 12VDC. Volts: 12 Amps: 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.