This item is Discontinued.

Sea-Dog Round Red Dual USB Charger w/1 Quick Charge Port + 426504-1

Round Red Dual USB Charger w/1 Quick Charge Port + (Discontinued)

  • Mfr # 426504-1
  • Zoro # G510634976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426504-1
Zoro #
G510634976
UPC #
035514432672
Country of Origin
China

Description

Round Red Dual USB Charger with 1 Quick Charge Port + This dual USB power socket Red is capable of charging two devices simultaneously. The total output 4.8A load is split 2.4A per side as needed. Enough power to charge phones, pads, and tablets quickly and efficiently. - Features: A protective dust cap extends the life of the charger Constructed of aluminum and injection-molded nylon with terminal spade contacts Installation is as easy as drilling a 1-1/8 in. hole, inserting the socket body, tightening the locking nut, and connecting the wires Machined round aluminum with no D flats Also fits the mounting bracket 426105 IP65 rating Specifications: Output DC: 5V/4.8A. - Input: 9-32VDC. - Diameter: 1-7/16 in. Length: 1-1/2 in. Height: 1-1/8 in. Volts: 9-32 Finish: Red anodized Weight: 0.06 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.