
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
421618-1
Zoro #
G110633621
UPC #
035514432719
Country of Origin
China
Description
Round Red LED Temperature Meter The temperature meter includes a prewired temperature sensor with a 6-foot cable and it monitors temperature on a bright LED screen. - Features: Reverse polarity protected The same compact round size as a standard 12VDC receptacle, this temperature meter supports many installation options Constructed of injection-molded nylon Installation is as easy as drilling a 1-1/8-in. hole, inserting the socket body, tightening the locking nut, and connecting the wires IP67 waterproof rating 12-24VDC Specifications: Diameter: 1-7/16 in. Length: 1-1/16 in. Height: 1-1/8 in. Volts: 12-24 Temperature Range Fahrenheit: -67 degrees to 248 degrees - Weight: .02 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.