Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Voltage Meter 5V-15VDC w/Rainbow Dial

  • Mfr # 421616-1

  • Zoro # G010918828


product price: $28.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421616-1
Zoro #
G010918828
UPC #
35514425995
Country of Origin
China

Description

Round Voltage Meter 5V-15VDC with Rainbow DialThis digital dual-round volt meter displays voltage for the main and auxiliary batteries simultaneously. With the same compact size as a standard 12V receptacle socket, this volt meter supports many installation options. Features:Constructed of injection-molded nylonRed LED displayIP65 ratingSpecifications:Input: 10-48VDC.Diameter: 1-7/16 in.Length: 1-3/8 in.Height: 1-1/8 in.Volts: 10-48Weight: 0.04 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.