Zoro Homepage

SAE Power Cable Power Plug Kit

  • Mfr # 426930-1

  • Zoro # G912300035


product price: $13.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426930-1
Zoro #
G912300035
UPC #
035514432801
Country of Origin
China

Description

SAE Power Cable Power Plug Kit This SAE-type polarized electrical plug kit is a two-prong plug and socket connector set. 14-gauge lead wire with bullet-type contact pins. Features: Proudly constructed in the USA of injection molded nylon and polypropylene Includes: Two plugs Four heat-shrink tubes Four butt connectors allowing users to customize the set per application Specifications: Length: 6 in. Volts: 12-24 Maximum Amps: 20A @ 12VDC Wire Guage: 14 AWM Weight: 0.08 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.