Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAE Power Cable Splitter

  • Mfr # 426920-1

  • Zoro # G314543573


product price: $17.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426920-1
Zoro #
G314543573
UPC #
35514432788
Country of Origin
China

Description

SAE Power Cable Splitter This SAE-type polarized electrical connector is a two-prong plug and socket Y-splitter connector set. Features: Y-splitter 14-gauge duplex wire Specifications: Length: 12 in. Volts: 12-24 Max Amps: 20A @ 12V Wire Gauge: 14 AWM Weight: 0.15 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.