This item is Discontinued.

Sea-Dog Sea-Dog 299201W-1 1.5 in. Add-A-Snap; White 299201W-1

This item is Discontinued.

Sea-Dog

Sea-Dog 299201W-1 1.5 in. Add-A-Snap; White (Discontinued)

Mfr # 299201W-1
Zoro # G303700277
UPC # 35514299619
Country of Origin China
Category Deck Hardware
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
299201W-1
Zoro #
G303700277
UPC #
35514299619
Country of Origin
China

Description

For use with canvas or nylon boat covers, the Add-A-Snap allows you to easily add length on hard to reach snaps from shrunken material. Nickel plated brass/nylon.

Specifications
  • Color: White
  • Size: 1.5 in.
  • Weight: 0.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.