Shop SEA-DOG

Sea Dog 304206050YW-1 0.25 in. x 50 ft. Polypropylene Anchor Line with Snap - Yellow

  • Mfr # 3004.5292

  • Zoro # G704008781


product price:  $22.35
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3004.5292
Zoro #
G704008781
UPC #
35514304016
Country of Origin
China

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.

Features
  • Hollow braid anchor line with snap
  • 100 Percent multi-filament
  • Plated steel snap
Specifications
  • Color: Yellow
  • Material: Polypropylene
  • Size: 0.25 in. x 50 ft.
  • Dimension: 2.56" H x 5.91" W x 9.84" L
  • Weight: 1.96 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.