Sea Dog 420496-1 Kill Switch 10 Key Universal Lanyard

  • Mfr # 3004.6387

  • Zoro # G704076872


product price:  $43.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3004.6387
Zoro #
G704076872
UPC #
35514425889
Country of Origin
China

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.

Features
  • Kill switch 10 key universal lanyard
Compatibility
  • Johnson, Evinrude, Mercury, Yamaha, Honda, Tohatsu, Suzuki, Kawasaki, OMC and Nissan kill switches
Specifications
  • Dimension: 1.5 x 3.75 x 7 in.
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.