Sea Dog 445190-1 ATO & ATC Mixed Fuse Kit

  • Mfr # 3004.466

  • Zoro # G404047707


product price:  $35.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3004.466
Zoro #
G404047707
UPC #
35514445696
Country of Origin
China

Description

We strive to provide new innovative products to meet the need of the rapidly changing world we live in. Our goal is to provide products made with the finest material and consistent and high quality processes.

Features
  • ATO & ATC mixed fuse kit
  • Tin plated copper/injection molded nylon
Includes
  • 3, 5, 7, 10, 15 and 20 amp fuses
Specifications
  • Dimension: 1.25 x 1.88 x 4.94 in.
  • Weight: 0.11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.