Zoro Homepage

SeaDog 426505 Double USB 12V to 24V Input & Power Socket Panel, Includes Screws & Connectors

  • Mfr # 426505-1

  • Zoro # G104837103


product price: $25.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426505-1
Zoro #
G104837103
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Double USB & Power Socket Panel charges two devices simultaneously. Can accommodate both USB connectors, as well as standard power sockets. The total output 4.8A load is split 2.4A per side as needed. Enough power to charge phones, pads, and tablets quickly and efficiently. Protective dust cap extends the life of the charger. Constructed of injection molded nylon. Output DC 5V/4.8A. Input 12-24VDC. Maximum: 12V, 16A. Includes mounting screws and electrical connectors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.