Tiller Rope Pulley - 3/16in x 2-7/16in

  • Mfr # 091934

  • Zoro # G316559664


product price:  $93.99
/ea
Free Shipping & Returns

Key Features

Color
White
Depth
10 in
Material
Nylon
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
091934
Zoro #
G316559664
UPC #
35514091121
Country of Origin
Taiwan, Province of China

Dimensions

Depth
10 in
Length
10 in

Details

Color
White
Material
Nylon

Description

This Tiller Rope Pulley is used to feed line onto an anchor control system to avoid uneven line buildup. Accommodates 3/16 diameter wire. Constructed of corrosion resistant stamped 304 stainless steel with a nylon sheave. Eye strap included installs with two #6 RH fasteners not included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.