
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301110050WH-1
Zoro #
G007732376
UPC #
35514301107
Country of Origin
China
Description
A set of four dock lines is used to make fast Because the location of mooring cleats and pilings varies from dock to dock, having dock lines that are too long is usually preferable to having dock lines that are too short A dock line must be robust and elastic to absorb shock loads as well as resistant to abrasion, UV rays, and decay to hold your boat in place at the dock As a result, nylon, which possesses a combination of all of these characteristics, is an excellent choice Twisted Nylon Dock Lines are made entirely of highquality twisted threestrand nylon They combine tremendous strength with remarkable stretch to withstand the stress loads of boat wakes and harbor waves Chafe is blocked by superior abrasion resistance Each line is handspliced with five tucks, a yacht whipped at the splice spot by an expert Key Features Nylon twisted threestrand, 100 percent premium For the shock loads of boat wakes and harbor waves, high strength with exceptional stretch To avoid chafing, the material has higher abrasion resistance Handspliced with five tucks by a professional At the last end, the yacht whipped and spliced All of the lines are mediumlayout Clamshell packaging that is both stylish and reusable Product Specifications SKU 3301110050WH1 Weight 194 LBS Quantity 1 This product replaces 3301110050WH, 301110050WH1, 301110050WH Twisted Nylon Twisted Nylon Dock Lines 100 premium twisted threestrand nylon High strength with superior stretch for the shock loads of boat wakes and harbor surges Superior abrasion resistance to counteract chafe Professionally handspliced with five tucks Yacht whipped at the bitter end and splice point All lines are medium lay Comes in an attractive, reusable clamshell package This product replaces 3301110050WH, 301110050WH1, 301110050WH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.