Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Two Socket Mounting Plate Only

  • Mfr # 426501

  • Zoro # G610633633


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426501
Zoro #
G610633633
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Two Socket Mounting Plate Only - 10 Pack This dual power socket/meter panel accommodates USB and standard power sockets and meters that are 1-1/8 inches in diameter. Constructed of injection-molded nylon. - Specifications: Distance Between Holes Length: 3-1/2 in. Distance Between Holes Width: 1 in. Diameter: 1-1/8 in. Weight: 0.05 lb. Package Size: Includes 10 dual power socket/meter panels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.