Shop SEA FOAM
See all product information
Create Account
SEAHM16 16 oz Hi Mileage Fuel System Treatment
- Mfr # SEAHM16
- Zoro # G904136215
product price:Â
$
36.25
/ea
Key Features
Container Size
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SEAHM16
- Zoro #
- G904136215
- UPC #
- 18812000149
- Country of Origin
- China
Dimensions
- Container Size
- 16 oz
Description
Sea Foam High Mileage Motor Treatmentrun Cleaner. Last Longer. LAST LONGER. Add to fuel to clean fuel injectors carburetor jetsAdd to crankcase oil to help clean prevent the common causes of oil burningLubricate critical upper engine areasReduce long-term engine wearUse regularly to prevent rough engine performanceSafe for all gasoline fuels all types of motor oilSpecially formulated for gasoline cars trucks over 75,000 miles.
Features- Hi Mileage Fuel System Treatment
- Add to fuel to clean fuel injectors & carburetor jets
- Add to crankcase oil to help clean & prevent the common causes of oil burning
- Reduce long-term engine wear
- Use regularly to prevent rough engine performance
- Safe for all gasoline fuels & all types of motor oil
- Capacity: 16 oz
- Weight: 13 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.