
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6628605-802
Zoro #
G7584661
UPC #
785652061158
Country of Origin
China
Dimensions
Height
11-3/4"
Length
41-5/8"
Width
16-1/8"
Details
Color
Black
Housing Finish
Obsidian Mist
Lamp Type
Incandescent or LED
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
5
Light Type
Medium ST19, 60W Max., Medium A19, 60W Max.
Item
Five Light Island Pendant Obsidian Mist
Includes
120'' of Wire
Collection
Cowen
Description
Five Light Island Pendant Obsidian Mist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.