Four Light Island Pendant, Burnt Sienna, Color: Brown (Discontinued)
- Mfr # 66952-710
- Zoro # G7630189
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66952-710
Zoro #
G7630189
UPC #
785652182440
Country of Origin
China
Dimensions
Height
12-3/4"
Length
37"
Width
6-1/2"
Details
Color
Brown
Housing Finish
Burnt Sienna
Lamp Type
Incandescent or LED
Mounting
Screw Collar - Stem
Voltage
120v
Number of Lights
4
Light Type
Medium A19, 60W Max.
Item
Four Light Island Pendant Burnt Sienna
Collection
Stirling
Includes
(3) Interconnecting 12" Stems; (1) 6" Stem
Description
Four Light Island Pendant Burnt Sienna
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.