Four Light Pendant, Brushed Nickel, Width: 24-3/8" Dia. (Discontinued)
- Mfr # 6515504-962
- Zoro # G7627842
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6515504-962
Zoro #
G7627842
UPC #
785652107559
Country of Origin
China
Dimensions
Height
8-1/4"
Width
24-3/8" Dia.
Details
Color
Clear Silver
Housing Finish
Brushed Nickel
Lamp Type
Incandescent or LED
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
4
Light Type
Medium A19, 60W Max.
Item
Four Light Pendant Brushed Nickel
Collection
Jourdanton
Description
Four Light Pendant Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.