Four Light Pendant, Large, Burnt Sienna, Lamp Type: Led (Discontinued)
- Mfr # 6616504EN3-710
- Zoro # G7585650
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6616504EN3-710
Zoro #
G7585650
UPC #
785652060618
Country of Origin
China
Dimensions
Height
27-1/8"
Width
25" Dia.
Details
Color
Brown
Housing Finish
Burnt Sienna
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
4
Light Type
Medium A19, 9.5W Max.
Item
Large Four Light Pendant Burnt Sienna
Includes
(4) LED Medium A19 9.5W Max. Bulbs; 120'' of Wire; 72'' of Chain; Wire Pre-Laced Through Chain
Collection
Geary
Description
Large Four Light Pendant Burnt Sienna
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.