Zoro Homepage
This item is Discontinued.
Sea Gull Four Light Pendant, Stardust, Lamp Type: Candelabra B10 Torpedo 6551104-846

Four Light Pendant, Stardust, Lamp Type: Candelabra B10 Torpedo (Discontinued)

  • Mfr # 6551104-846
  • Zoro # G7591250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6551104-846
Zoro #
G7591250
UPC #
785652061035
Country of Origin
China

Dimensions

Height
31-1/4"
Width
22" dia.

Details

Color
Black
Housing Finish
Stardust
Lamp Type
Candelabra B10 Torpedo
Mounting
Screw Collar - Chain
Voltage
120v
Number of Lights
4
Light Type
60W Max.
Item
Four Light Pendant Stardust
Collection
Davlin
Includes
120" of Wire; 72' of Chain; Wire Pre-Laced Through Chain

Description

Four Light Pendant Stardust

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.