Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44319EN3-965
Zoro #
G7590821
UPC #
785652054433
Country of Origin
China
Dimensions
Height
8-1/2"
Width
29"
Details
Color
Black/White
Item
Four Light Wall / Bath Antique Brushed N
Housing Finish
Antique Brushed Nickel
Lamp Type
Led
Mounting
Wall/Bath
Voltage
120v
Number of Lights
4
Light Type
Medium A19 9.5W Max.
Collection
Lemont
Description
Four Light Wall / Bath Antique Brushed N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.