Zoro Homepage
This item is Discontinued.
Sea Gull Four Light Wall/Bath, Brushed Nickel, Light Type: Medium A19 60W Max. 44808-962

Four Light Wall/Bath, Brushed Nickel, Light Type: Medium A19 60W Max. (Discontinued)

  • Mfr # 44808-962
  • Zoro # G7619829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44808-962
Zoro #
G7619829
UPC #
785652227608
Country of Origin
China

Dimensions

Height
9"
Width
24-1/2"

Details

Item
Four Light Wall / Bath Brushed Nickel
Color
Black/White
Housing Finish
Brushed Nickel
Lamp Type
Incandescent or LED
Mounting
Wall/Bath
Voltage
120v
Number of Lights
4
Light Type
Medium A19 60W Max.
Collection
Holman

Description

Four Light Wall / Bath Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.