Zoro Homepage
This item is Discontinued.
Sea Gull Four Light Wall/Bath, Burnt Sienna, Height: 10" 4450404EN3-710

Four Light Wall/Bath, Burnt Sienna, Height: 10" (Discontinued)

  • Mfr # 4450404EN3-710
  • Zoro # G7624990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4450404EN3-710
Zoro #
G7624990
UPC #
785652045288
Country of Origin
China

Dimensions

Height
10"
Width
31-3/4"

Details

Color
Black/White
Item
Four Light Wall / Bath Burnt Sienna
Housing Finish
Burnt Sienna
Lamp Type
Led
Mounting
Wall/Bath
Voltage
120v
Number of Lights
4
Light Type
Medium A19 9.5W Max.
Collection
Denhelm

Description

Four Light Wall / Bath Burnt Sienna

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.