Four Light Wall/Bath, Chrome, Width: 23-1/2" (Discontinued)
- Mfr # 4873EN3-05
- Zoro # G7584488
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4873EN3-05
Zoro #
G7584488
UPC #
785652064203
Country of Origin
China
Dimensions
Height
8-1/4"
Width
23-1/2"
Details
Color
Black/White
Item
Four Light Wall / Bath Chrome
Housing Finish
Chrome
Lamp Type
Led
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
4
Light Type
Medium A19 9.5W Max.
Collection
Brookchester
Description
Four Light Wall / Bath Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.