Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sea Gull Four Light Wall/Bath, Chrome, Width: 31-3/4" 4450404-05

Four Light Wall/Bath, Chrome, Width: 31-3/4" (Discontinued)

  • Mfr # 4450404-05
  • Zoro # G7624832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4450404-05
Zoro #
G7624832
UPC #
785652242182
Country of Origin
China

Dimensions

Height
10"
Width
31-3/4"

Details

Item
Four Light Wall / Bath Chrome
Housing Finish
Chrome
Lamp Type
Incandescent or LED
Mounting
Wall/Bath
Voltage
120v
Number of Lights
4
Light Type
Medium A19 100W Max.
Collection
Denhelm

Description

Four Light Wall / Bath Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.