Four Light Wall/Bath, Two Tone Nickel, Height: 7-3/4" (Discontinued)
- Mfr # 40012-773
- Zoro # G7591278
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40012-773
Zoro #
G7591278
UPC #
785652400124
Country of Origin
China
Dimensions
Height
7-3/4"
Width
24-3/4"
Details
Item
Four Light Wall / Bath Two Tone Nickel
Housing Finish
Two Tone Nickel
Mounting
Center Lock-Up
Voltage
120v
Number of Lights
4
Light Type
Medium A19 100W Max.
Collection
Alexandria
Description
Four Light Wall / Bath Two Tone Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.