Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4635591S-962
Zoro #
G7634389
UPC #
785652003356
Country of Origin
China
Dimensions
Height
4-3/4"
Width
36-1/2"
Details
Item
Large LED Wall / Bath Brushed Nickel
Color
Black/White
Housing Finish
Brushed Nickel
Lamp Type
Led
Mounting
Wall/Bath
Voltage
120v
Light Type
Array 33W
Collection
Colusa
Description
Large LED Wall / Bath Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.