Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
615093S-44
Zoro #
G7617458
UPC #
785652065057
Country of Origin
China
Dimensions
Height
9"
Width
8" dia.
Details
Color
Brown
Housing Finish
Weathered Copper
Lamp Type
Led
Mounting
Cap Nuts
Voltage
120v
Number of Lights
1
Item
LED Mini-Pendant Weathered Copper
Collection
Sebring
Includes
120'' of Wire; 12'' of Chain
Description
LED Mini-Pendant Weathered Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.