Zoro Homepage
This item is Discontinued.
Sea Gull LED Wall Sconce, Brushed Nickel, Width: 9-1/2" 4933593S-962

LED Wall Sconce, Brushed Nickel, Width: 9-1/2" (Discontinued)

  • Mfr # 4933593S-962
  • Zoro # G7602590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4933593S-962
Zoro #
G7602590
UPC #
785652064234
Country of Origin
China

Dimensions

Height
10-1/2"
Width
9-1/2"

Details

Mounting
Wall/Bath
Item
LED Wall Sconce Brushed Nickel
Lamp Type
Led
Voltage
120v
Color
Black/White
Light Type
Modules 14W
Housing Finish
Brushed Nickel
Collection
ADA Wall Sconces

Description

LED Wall Sconce Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.